Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Clip, LockingTrnbckl, 1/16-3/16Short, Pk100

  • Mfr # B15AJ-1A

  • Zoro # G4368953


product price: $60.99
/pk 100, $0.61/ea

Key Features

Standards
MS21256
Overall Length
1 1/4 in
Material
302/304 Stainless Steel
Type
Locking Turnbuckle
Product Type
Locking Clip
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B15AJ-1A
Zoro #
G4368953
UPC #
736791022869
Country of Origin
United States

Dimensions

Overall Length
1 1/4 in

Details

Item
Clip
Standards
MS21256
Material
302/304 Stainless Steel
Type
Locking Turnbuckle
Product Type
Locking Clip

Description

Locking Clip, Product Type Locking Clip, Material Steel, Working Load Limit Not Applicable, Compatible Rope Diameter Not Applicable, Overall Length 1 1/4 in, Thread Diameter Not Applicable, Thread Direction Not Applicable, Thread Length Not Applicable, Thread Size Not Applicable, Thread Type Not Applicable, Clevis Inside Width Not Applicable, Clevis Pin Diameter Not Applicable, Eye Inside Diameter Not Applicable, Hook Opening Width Not Applicable, Lifting Capability Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.