Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compression Die Set, 3/8 Copper/Alum, PR

  • Mfr # HD3-12

  • Zoro # G7912003


product price: $273.99
/pr
Free Shipping & Returns

Key Features

Sizes Included
3/8 Copper or Aluminum Oval Sleeves
Number of Pieces
2
Material
Tool steel
Includes
Test Gauge
For Cable Size
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HD3-12
Zoro #
G7912003
UPC #
736791002533
Country of Origin
United States

Dimensions

Sizes Included
3/8 Copper or Aluminum Oval Sleeves
For Cable Size
3/8 in

Details

Item
Compression Die Set
Number of Pieces
2
Material
Tool steel
Includes
Test Gauge

Description

Compression Die Set, For Cable Size 3/8 in, Includes Test Gauge, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.