Compression Die Set, 5/16 Copper/Alum, PR
Mfr # HD3-10
Zoro # G8474995
product price: $308.99
/pr
Free Shipping & Returns
Key Features
Sizes Included
5/16 Copper or Aluminum Oval Sleeves
Number of Pieces
2
Material
Tool steel
For Cable Size
5/16 in
Includes
Test Gauge
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HD3-10
Zoro #
G8474995
UPC #
736791002526
Country of Origin
United States
Dimensions
Sizes Included
5/16 Copper or Aluminum Oval Sleeves
For Cable Size
5/16 in
Details
Item
Compression Die Set
Number of Pieces
2
Material
Tool steel
Includes
Test Gauge
Description
Compression Die Set, For Cable Size 5/16 in, Includes Test Gauge, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.