Zoro Homepage

Cylindrical Terminal, 1/16 In, 303/304 SS

  • Mfr # ST24-2

  • Zoro # G4366205


product price: $1.39
/ea

Key Features

Material
303/304 Stainless Steel
For Wire Rope Dia.
1/16 in
Finish
Natural
For Use With
MIL-DTL-83420 Cable
Wire Rope Dia.
1/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ST24-2
Zoro #
G4366205
UPC #
736791029783
Country of Origin
United States

Dimensions

For Wire Rope Dia.
1/16 in
Wire Rope Dia.
1/16"
Overall Length
7/32 in
Outside Diameter
7/32 in
Compatible Rope Diameter
1/16 in

Details

Item
Wire Rope Cylindrical Terminal
Material
303/304 Stainless Steel
Finish
Natural
For Use With
MIL-DTL-83420 Cable
Standards
BACT14A, DFARS Compliant
Lifting Capability
For Lifting

Description

Wire Rope Stop Sleeve, Compatible Rope Diameter 1/16 in, Material Stainless Steel, Overall Length 7/32 in, Outside Diameter 7/32 in, Finish Plain, Sleeve Type Stop Sleeve, Lifting Capability For Lifting, Standards BACT14A, DFARS Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.