Zoro Homepage

Eye End Fitting, 304 S.S, Size 9/32

  • Mfr # MS20668-9

  • Zoro # G4492485


product price: $103.99
/ea
Free Shipping & Returns

Key Features

Cable Size
9/32 in
Eye Inside Dia.
7/16 in
Lifting Capability
For Lifting
After Swage Dia.
1/2 in
Standards
DFARS Compliant, MIL-DTL-781
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS20668-9
Zoro #
G4492485
UPC #
736791028854
Country of Origin
United States

Dimensions

Cable Size
9/32 in
Eye Inside Dia.
7/16 in
After Swage Dia.
1/2 in
Tine Thickness
21/64 in
Swaged Outside Diameter
1/2 in
Eye Thickness
21/64 in
Compatible Rope Diameter
9/32 in
Shank Diameter
9/16 in
Eye Inside Diameter
7/16 in

Details

Item
Eye End Fitting
Lifting Capability
For Lifting
Standards
DFARS Compliant, MIL-DTL-781
For Use With
Stainless Steel and Galvanized Cable
Material
304 Stainless steel
Eye Fitting Type
Eye End Fitting
Compatible Rope Material
Galvanized Steel, Stainless Steel

Description

Eye End Fitting, Compatible Rope Diameter 9/32 in, Swaged Outside Diameter 1/2 in, Eye Inside Diameter 7/16 in, Eye Fitting Type Eye End Fitting, Eye Thickness 21/64 in, Shank Diameter 9/16 in, Compatible Rope Material Galvanized Steel, Stainless Steel, Material Stainless Steel, Lifting Capability For Lifting, Fitting Type Swage, Standards DFARS Compliant, MIL-DTL-781

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.