Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Eye End Fitting, 316 S.S, Size 3/8

  • Mfr # 668-12X

  • Zoro # G4492406


product price: $114.99
/ea
Free Shipping & Returns

Key Features

Cable Size
3/8 in
Eye Inside Dia.
1/2 in
Lifting Capability
For Lifting
After Swage Dia.
5/8 in
Material
316 stainless steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
668-12X
Zoro #
G4492406
UPC #
736791027932
Country of Origin
United States

Dimensions

Cable Size
3/8 in
Eye Inside Dia.
1/2 in
After Swage Dia.
5/8 in
Tine Thickness
3/8 in
Compatible Rope Diameter
3/8 in
Swaged Outside Diameter
5/8 in
Eye Inside Diameter
1/2 in
Eye Thickness
3/8 in

Details

Item
Eye End Fitting
Lifting Capability
For Lifting
Material
316 stainless steel
For Use With
Stainless Steel Cable
Compatible Rope Material
Stainless Steel
Eye Fitting Type
Eye End Fitting

Description

Eye End Fitting, Compatible Rope Diameter 3/8 in, Swaged Outside Diameter 5/8 in, Eye Inside Diameter 1/2 in, Eye Fitting Type Eye End Fitting, Eye Thickness 3/8 in, Compatible Rope Material Stainless Steel, Material 316 Stainless Steel, Lifting Capability For Lifting, Fitting Type Swage

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.