Zoro Homepage

Eye End Fitting, 316 S.S, Size 5/16

  • Mfr # 668-10X

  • Zoro # G4492476


product price: $80.75
/ea
Free Shipping & Returns

Key Features

Cable Size
5/16 in
Eye Inside Dia.
7/16 in
Lifting Capability
For Lifting
After Swage Dia.
9/16 in
For Use With
Stainless Steel Cable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
668-10X
Zoro #
G4492476
UPC #
736791027918
Country of Origin
United States

Dimensions

Cable Size
5/16 in
Eye Inside Dia.
7/16 in
After Swage Dia.
9/16 in
Tine Thickness
11/32 in
Eye Inside Diameter
7/16 in
Swaged Outside Diameter
9/16 in
Compatible Rope Diameter
5/16 in
Eye Thickness
11/32 in

Details

Item
Eye End Fitting
Lifting Capability
For Lifting
For Use With
Stainless Steel Cable
Material
316 stainless steel
Compatible Rope Material
Stainless Steel
Eye Fitting Type
Eye End Fitting

Description

Eye End Fitting, Compatible Rope Diameter 5/16 in, Swaged Outside Diameter 9/16 in, Eye Inside Diameter 7/16 in, Eye Fitting Type Eye End Fitting, Eye Thickness 11/32 in, Compatible Rope Material Stainless Steel, Material 316 Stainless Steel, Lifting Capability For Lifting, Fitting Type Swage

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.