Eye End Fitting, 316 S.S, Size 5/32
Mfr # 668-5X
Zoro # G4492424
product price: $11.29
/eaKey Features
Cable Size
5/32 in
Eye Inside Dia.
1/4 in
Lifting Capability
For Lifting
After Swage Dia.
1/4 in
For Use With
Stainless Steel Cable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
668-5X
Zoro #
G4492424
UPC #
736791027833
Country of Origin
United States
Dimensions
Cable Size
5/32 in
Eye Inside Dia.
1/4 in
After Swage Dia.
1/4 in
Tine Thickness
13/64 in
Compatible Rope Diameter
5/32 in
Swaged Outside Diameter
1/4 in
Eye Inside Diameter
1/4 in
Eye Thickness
13/64 in
Details
Item
Eye End Fitting
Lifting Capability
For Lifting
For Use With
Stainless Steel Cable
Material
316 stainless steel
Eye Fitting Type
Eye End Fitting
Compatible Rope Material
Stainless Steel
Description
Eye End Fitting, Compatible Rope Diameter 5/32 in, Swaged Outside Diameter 1/4 in, Eye Inside Diameter 1/4 in, Eye Fitting Type Eye End Fitting, Eye Thickness 13/64 in, Compatible Rope Material Stainless Steel, Material 316 Stainless Steel, Lifting Capability For Lifting, Fitting Type Swage
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.