Zoro Homepage

Fork End, 304 SS, Cable Size 1/16

  • Mfr # MS20667-2

  • Zoro # G4492774


product price: $16.89
/ea

Key Features

Cable Size
1/16 in
Lifting Capability
For Lifting
Overall Length
1 9/16 in
Tine Spacing
3/32 in
Pin Dia.
3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS20667-2
Zoro #
G4492774
UPC #
736791028656
Country of Origin
United States

Dimensions

Cable Size
1/16 in
Overall Length
1 9/16 in
Pin Dia.
3/16 in
Compatible Rope Diameter
1/16 in
Shank Diameter
5/32 in
Swaged Outside Diameter
1/8 in
Clevis Inside Width
3/32 in
Compatible Pin Diameter
3/16 in

Details

Item
Fork End
Lifting Capability
For Lifting
Tine Spacing
3/32 in
Standards
DFARS Compliant, MIL-DTL-781
For Use With
Stainless Steel and Galvanized Cable
Material
304 Stainless steel
Clevis Fitting Type
Fork End
Compatible Rope Material
Stainless Steel
Compatible Core Type
Wire Strand Core

Description

Wire Rope Clevis Fitting, Compatible Core Type Wire Strand Core, Compatible Rope Diameter 1/16 in, Compatible Rope Material Stainless Steel, Overall Length 1 9/16 in, Swaged Outside Diameter 1/8 in, Shank Diameter 5/32 in, Clevis Inside Width 3/32 in, Material Stainless Steel, Lifting Capability For Lifting, Fitting Type Swage, Compatible Pin Diameter 3/16 in, Clevis Fitting Type Fork End, Standards DFARS Compliant, MIL-DTL-781

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.