Zoro Homepage

Fork End, 304 SS, Cable Size 7/32

  • Mfr # MS20667-7

  • Zoro # G4492765


product price: $46.75
/ea

Key Features

Cable Size
7/32 in
Lifting Capability
For Lifting
Overall Length
3 7/16 in
Standards
DFARS Compliant, MIL-DTL-781
Pin Dia.
5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS20667-7
Zoro #
G4492765
UPC #
736791028700
Country of Origin
United States

Dimensions

Cable Size
7/32 in
Overall Length
3 7/16 in
Pin Dia.
5/16 in
Shank Diameter
27/64 in
Swaged Outside Diameter
3/8 in
Compatible Rope Diameter
1/4 in
Compatible Pin Diameter
5/16 in
Clevis Inside Width
19/64 in

Details

Item
Fork End
Lifting Capability
For Lifting
Standards
DFARS Compliant, MIL-DTL-781
Tine Spacing
19/64 in
For Use With
Stainless Steel and Galvanized Cable
Material
304 Stainless steel
Clevis Fitting Type
Fork End
Compatible Core Type
Wire Strand Core
Compatible Rope Material
Stainless Steel

Description

Wire Rope Clevis Fitting, Compatible Core Type Wire Strand Core, Compatible Rope Diameter 1/4 in, Compatible Rope Material Stainless Steel, Overall Length 3 7/16 in, Swaged Outside Diameter 3/8 in, Shank Diameter 27/64 in, Clevis Inside Width 19/64 in, Material Stainless Steel, Lifting Capability For Lifting, Fitting Type Swage, Compatible Pin Diameter 5/16 in, Clevis Fitting Type Fork End, Standards DFARS Compliant, MIL-DTL-781

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.