Zoro Homepage

Fork End, 316 SS, Cable Size 9/32

  • Mfr # 667-9X

  • Zoro # G4492625


product price: $75.55
/ea
Free Shipping & Returns

Key Features

Cable Size
9/32 in
Lifting Capability
For Lifting
Tine Spacing
21/64 in
Overall Length
4 1/8 in
Pin Dia.
7/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
667-9X
Zoro #
G4492625
UPC #
736791027758
Country of Origin
United States

Dimensions

Cable Size
9/32 in
Overall Length
4 1/8 in
Pin Dia.
7/16 in
Clevis Inside Width
21/64 in
Compatible Pin Diameter
7/16 in
Compatible Rope Diameter
5/16 in

Details

Item
Fork End
Lifting Capability
For Lifting
Tine Spacing
21/64 in
For Use With
Stainless Steel Cable
Material
316 stainless steel
Compatible Rope Material
Stainless Steel
Compatible Core Type
Wire Strand Core
Clevis Fitting Type
Fork End

Description

Wire Rope Clevis Fitting, Compatible Core Type Wire Strand Core, Compatible Rope Diameter 5/16 in, Compatible Rope Material Stainless Steel, Overall Length 4 1/8 in, Clevis Inside Width 21/64 in, Material 316 Stainless Steel, Lifting Capability For Lifting, Fitting Type Swage, Compatible Pin Diameter 7/16 in, Clevis Fitting Type Fork End

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.