Zoro Homepage

Locking Stud, LH, 304 SS, Cable Size 7/32

  • Mfr # MS21260-7LH

  • Zoro # G4492004


product price: $23.89
/ea

Key Features

Thread
External
Cable Size
7/32 in
Thread Size
3/8"-24
Thread Direction
Left Hand
Lifting Capability
For Lifting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS21260-7LH
Zoro #
G4492004
UPC #
736791023767
Country of Origin
United States

Dimensions

Cable Size
7/32 in
Thread Size
3/8"-24
After Swage Dia.
3/8 in
Overall Length
4 7/8 in
Thread Length
7/8 in
Shank Diameter
7/16 in
Compatible Rope Diameter
7/32 in
Swaged Outside Diameter
3/8 in

Details

Item
Locking Stud
Thread
External
Thread Direction
Left Hand
Lifting Capability
For Lifting
Standards
DFARS Compliant, MIL-DTL-781
For Use With
Stainless Steel and Galvanized Cable
Material
304 Stainless steel
Compatible Rope Material
Galvanized Steel, Stainless Steel
Thread Type
External
Stud Type
Locking Stud

Description

Wire Rope Locking Stud, Compatible Rope Diameter 7/32 in, Thread Length 7/8 in, Thread Size 3/8 In.-24, Thread Type External, Swaged Outside Diameter 3/8 in, Overall Length 4 7/8 in, Shank Diameter 7/16 in, Compatible Rope Material Galvanized Steel, Stainless Steel, Material Stainless Steel, Stud Type Locking Stud, Fitting Type Swage, Thread Direction Left Hand, Lifting Capability For Lifting, Standards DFARS Compliant, MIL-DTL-781

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.