Zoro Homepage

Locoloc Bench Swaging Tool, Cable Size 1/16-3/16

  • Mfr # #1-BSC

  • Zoro # G8477427


product price: $467.99
/ea
Free Shipping & Returns

Key Features

Type
Multi-Compression
For Cable Size (In.)
1/16 in, 3/32 in, 1/8 in, 5/32 in, 3/16 in
Handle Length
24 in
Jaw Material
Steel
Overall Cutter L (In.)
26
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
#1-BSC
Zoro #
G8477427
UPC #
736791002229
Country of Origin
United States

Dimensions

For Cable Size (In.)
1/16 in, 3/32 in, 1/8 in, 5/32 in, 3/16 in
Handle Length
24 in
Overall Length
26
Handle Length (In.)
22 1/2 in
Tool Length
26 in
Compatible Steel Oval Sleeve Size
3/16 in
Compatible Aluminum Oval Sleeve Size
1/16 in, 3/32 in, 1/8 in, 5/32 in, 3/16 in
Compatible Sleeve Size
1/16 in, 3/32 in, 1/8 in, 5/32 in, 3/16 in, 7/32 in
Compatible Copper Stop Sleeve Size
1/16 in, 3/32 in, 1/8 in, 5/32 in, 3/16 in, 7/32 in
Compatible Copper Oval Sleeve Size
1/16 in, 3/32 in, 1/8 in, 5/32 in, 3/16 in
Compatible Aluminum Stop Sleeve Size
1/16 in, 3/32 in, 1/8 in, 5/32 in, 3/16 in, 7/32 in
Compatible Cable Size
1/16 in, 3/32 in, 1/8 in, 5/32 in, 3/16 in, 7/32 in

Details

Item
Bench Swaging Tool
Type
Multi-Compression
Jaw Material
Steel
Overall Cutter L (In.)
26
Function
Swages Oval and Stop Sleeves
Includes
Gauge
Application
Used for Making Loops and Splicing
Product Type
Bench Swager
Compatible Sleeve Type
Oval, Stop
Tool Function
Oval Sleeve, Stainless Steel Sleeve, Stop Sleeve, Swages Copper and Aluminum Only
Includes Cable Cutter
No
Tool Weight
6.6 lb

Description

Bench Swaging Tool, Product Type Bench Swager, Tool Length 26 in, Includes Cable Cutter No, Application Used for Making Loops and Splicing, Compatible Aluminum Oval Sleeve Size 1/16 in, 3/32 in, 1/8 in, 5/32 in, 3/16 in, Compatible Aluminum Stop Sleeve Size 1/16 in, 3/32 in, 1/8 in, 5/32 in, 3/16 in, 7/32 in, Compatible Cable Size 1/16 in, 3/32 in, 1/8 in, 5/32 in, 3/16 in, 7/32 in, Compatible Copper Oval Sleeve Size 1/16 in, 3/32 in, 1/8 in, 5/32 in, 3/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.