Locoloc Cable Diameter Gauge, 1/16 to 3/8
Mfr # GA-4
Zoro # G8477454
product price: $9.45
/eaKey Features
Measuring Range (In.)
1/16 to 3/8
Material
Aluminum
Length (In.)
3
Width (In.)
2
Finish
Silk Screen
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GA-4
Zoro #
G8477454
UPC #
736791002489
Country of Origin
United States
Dimensions
Length (In.)
3
Width (In.)
2
Dimension Type
Inch/Metric
Details
Measuring Range (In.)
1/16 to 3/8
Material
Aluminum
Finish
Silk Screen
Maximum Measurement - Inch
3/8 in
Range (In.)
1/16 in to 3/8 in
Minimum Measurement - Inch
1/16 in
Range - Inch
1/16 in to 3/8 in
Product Type
Gauge
Fractional Inches Measured - Minimum
1/16 in
Fractional Inches Measured - Maximum
3/8 in
Decimal Inches Measured - Maximum
0.375 in
Description
The LOOS GA-4 Locoloc Cable Diameter Gauge is the perfect tool for measuring cable. This aluminum wire gauge has a silk screen finish, making it easy to read. It measures from 1/16 in to 3/8 in., with both inch and metric measurements. The minimum measurement is 1/16 in., while the maximum is 3/8 in. The LOOS GA-4 Locoloc Cable Diameter Gauge will allow you to accurately measure cables of any size, saving you time and money.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.