Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Locoloc Hand Swaging Kit, Oval & Stop Aluminum

  • Mfr # AZP KIT

  • Zoro # G4785593


product price: $793.99
/ea
Free Shipping & Returns

Key Features

For Cable Size (In.)
1/16 in, 3/32 in, 1/8 in, 5/32 in, 3/16 in
Handle Length
22.5 in
Jaw Material
Heat Treated Steel
Overall Cutter L (In.)
26
Overall Length
26
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AZP KIT
Zoro #
G4785593
UPC #
736791002281
Country of Origin
United States

Dimensions

For Cable Size (In.)
1/16 in, 3/32 in, 1/8 in, 5/32 in, 3/16 in
Handle Length
22.5 in
Overall Length
26
Handle Length (In.)
22 1/2 in
Compatible Cable Size
1/16 in, 3/32 in, 1/8 in, 5/32 in, 3/16 in
Tool Length
26 in
Compatible Sleeve Size
1/16 in, 3/32 in, 1/8 in, 5/32 in, 3/16 in

Details

Item
Hand Swaging Kit
Jaw Material
Heat Treated Steel
Overall Cutter L (In.)
26
Function
Swages Oval and Stop Aluminum Sleeves
Includes
(100) 1/16 Aluminum Sleeve, (100) 1/16 Aluminum Stop, (100) 3/32 Aluminum Sleeve, (100) 3/32 Aluminum Stop, (100) 3/64 to 3/32 Zinc Plated Thimble, (20) 3/16 Aluminum Sleeve, (20) 3/16 Aluminum Stop, (20) 3/16 Zinc Plated Thimble, (40) 5/32 Aluminum Sleeve, (40) 5/32 Aluminum Stop, (40) 5/32 Zinc Plated Thimble, (50) 1/8 Aluminum Sleeve, (50) 1/8 Aluminum Stop, (50) 3/32 to 1/8 Zinc Plated Thimble, 1/16 to 3/16 Multi Cavity Hand Swager, 5/32 FELCO Cable Cutter, Compression Gauge, Steel Box
Product Type
Hand Swaging Kit
Compatible Sleeve Type
Oval, Stop
Container Type
Box
Number of Fittings Included
834
Number of Cavities
5
Fitting Types Included
Sleeves, Stops, Thimbles
Tool Function
Swages Oval and Stop Aluminum Sleeves
Includes Storage Container
Yes
Includes Cable Cutter
Yes

Description

Hand Swaging Kit, Compatible Sleeve Type Oval, Stop, Compatible Sleeve Size 1/16 in, 3/32 in, 1/8 in, 5/32 in, 3/16 in, Compatible Cable Size 1/16 in, 3/32 in, 1/8 in, 5/32 in, 3/16 in, Number of Cavities 5, Tool Length 26 in, Product Type Hand Swaging Kit, Includes Cable Cutter Yes, Container Type Box, Fitting Types Included Sleeves, Stops, Thimbles, Handle Length 22.5 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.