Zoro Homepage

Locoloc Hand Swaging Tool, 1/4-3/8, Oval & Stop

  • Mfr # 0-1/4

  • Zoro # G4785602


product price: $468.99
/ea
Free Shipping & Returns

Key Features

For Cable Size (In.)
1/4 in, 9/32 in, 5/16 in, 1/4 Aluminum and Copper Sleeves, 3/8 Stop Sleeves
Handle Length
25 in
Jaw Material
Steel
Overall Cutter L (In.)
28
Overall Length
28
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0-1/4
Zoro #
G4785602
UPC #
736791002168
Country of Origin
United States

Dimensions

For Cable Size (In.)
1/4 in, 9/32 in, 5/16 in, 1/4 Aluminum and Copper Sleeves, 3/8 Stop Sleeves
Handle Length
25 in
Overall Length
28
Handle Length (In.)
25 in
Compatible Cable Size
7/32 in, 1/4 in, 5/16 in, 3/8 in
Compatible Sleeve Size
1/4 in, 5/16 in, 3/8 in
Compatible Steel Oval Sleeve Size
7/32 in
Compatible Aluminum Stop Sleeve Size
1/4 in, 5/16 in, 3/8 in
Compatible Copper Oval Sleeve Size
1/4 in
Tool Length
28 in
Compatible Aluminum Oval Sleeve Size
1/4 in
Compatible Copper Stop Sleeve Size
1/4 in, 5/16 in, 3/8 in

Details

Item
Hand Swaging Tool
Jaw Material
Steel
Overall Cutter L (In.)
28
Function
Swages Oval and Stop Sleeves
Includes
Locoloc Go/No-Go Gauge
Product Type
Hand Swager
Includes Cable Cutter
No
Tool Weight
5 lb
Number of Cavities
1
Compatible Sleeve Type
Oval, Stop
Tool Function
Oval Sleeve, Stop Sleeve, Swages Copper and Aluminum Sleeve

Description

This Loos 0-1/4" Locoloc Hand Swaging Tool is the perfect tool for swaging oval and stop sleeves. This hand swaging tool can be used to fasten and remove wire and cable, in addition to wire rope and hydraulic hose assemblies. The heat treated steel jaws allow you to create a secure fit with your cables. With a 25 in. handle length, this swaging tool allows you to control it easily when working on large or small projects. The Loos 0-1/4" Locoloc Hand Swaging Tool is a versatile tool that will make your job easier.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.