Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Locoloc Hand Swaging Tool, Cable Size 1/16-3/16

  • Mfr # #1-SC

  • Zoro # G4785636


product price: $257.99
/ea
Free Shipping & Returns

Key Features

Type
Multi-Compression
For Cable Size (In.)
1/16 in, 3/32 in, 1/8 in, 5/32 in, 3/16 in
Handle Length
22.5 in
Jaw Material
Steel
Overall Cutter L (In.)
26
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
#1-SC
Zoro #
G4785636
UPC #
736791002212
Country of Origin
United States

Dimensions

For Cable Size (In.)
1/16 in, 3/32 in, 1/8 in, 5/32 in, 3/16 in
Handle Length
22.5 in
Handle Length (In.)
22 1/2 in
Overall Length
26
Compatible Aluminum Oval Sleeve Size
1/16 in, 3/32 in, 1/8 in, 5/32 in, 3/16 in
Tool Length
26 in
Compatible Aluminum Stop Sleeve Size
1/16 in, 3/32 in, 1/8 in, 5/32 in, 3/16 in, 7/32 in
Compatible Cable Size
1/16 in, 3/32 in, 1/8 in, 5/32 in, 3/16 in
Compatible Sleeve Size
3/16 in
Compatible Copper Stop Sleeve Size
1/16 in, 3/32 in, 1/8 in, 5/32 in, 3/16 in, 7/32 in
Compatible Copper Oval Sleeve Size
1/16 in, 3/32 in, 1/8 in, 5/32 in, 3/16 in

Details

Item
Hand Swaging Tool
Type
Multi-Compression
Jaw Material
Steel
Overall Cutter L (In.)
26
Includes
Test Gauge
Function
Swages Oval and Stop Sleeves
Product Type
Hand Swager
Jaw Bend
180 Degrees
Tool Weight
6.5 lb
Number of Cavities
5
Compatible Sleeve Type
Oval, Stop
Tool Function
Swager for Aluminum or Copper Oval Sleeve, Swager for Aluminum or Copper Stop Sleeve, Swager for Stainless Steel Oval Sleeve
Includes Cable Cutter
No

Description

The LOOS #1-SC Locoloc® Hand Swaging Tool is the ideal tool for joining cables. It allows you to swage sleeves quickly and easily. The swaging tool is perfect for joining cables with oval and stop sleeves. Its multi-compression jaws are made of heat treated steel, which provides increased durability. With a 22 1/2 in handle length, this hand swaging tool is easy to grip and control while working on your project. When it comes to cable work, the LOOS #1-SC Locoloc® Hand Swaging Tool will meet all your needs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.