Zoro Homepage

Locoloc Hand Swaging Tool, Compact, 1/32-1/16

  • Mfr # 000-WCI

  • Zoro # G4466953


product price: $72.39
/ea

Key Features

Type
Compact
For Cable Size (In.)
1/32 in, 3/64 in, 1/16 Aluminum and Copper
Handle Length
7 in
Jaw Material
Steel
Overall Cutter L (In.)
9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
000-WCI
Zoro #
G4466953
UPC #
736791002434
Country of Origin
Taiwan, Province of China

Dimensions

For Cable Size (In.)
1/32 in, 3/64 in, 1/16 Aluminum and Copper
Handle Length
7 in
Overall Length
9
Handle Length (In.)
7 in
Tool Length
10 in
Compatible Copper Stop Sleeve Size
1/32 in, 3/64 in, 1/16 in
Compatible Sleeve Size
1/32 in, 3/64 in, 1/16 in
Compatible Copper Oval Sleeve Size
1/32 in, 3/64 in, 1/16 in
Compatible Aluminum Oval Sleeve Size
1/32 in, 3/64 in, 1/16 in
Compatible Cable Size
1/32 in, 3/64 in, 1/16 in
Compatible Aluminum Stop Sleeve Size
1/32 in, 3/64 in, 1/16 in

Details

Item
Hand Swaging Tool
Type
Compact
Jaw Material
Steel
Overall Cutter L (In.)
9
Function
Swages Oval and Stop Sleeves
Includes
Locoloc Go/No-Go Gauge
Product Type
Hand Swager
Compatible Sleeve Type
Oval, Stop
Tool Weight
12 oz
Tool Function
Swages Oval and Stop Sleeve Copper and Aluminum
Includes Cable Cutter
Yes

Description

Hand Swaging Tool, Product Type Hand Swager, Tool Length 10 in, Includes Cable Cutter Yes, Compatible Aluminum Oval Sleeve Size 1/32 in, 3/64 in, 1/16 in, Compatible Aluminum Stop Sleeve Size 1/32 in, 3/64 in, 1/16 in, Compatible Cable Size 1/32 in, 3/64 in, 1/16 in, Compatible Copper Oval Sleeve Size 1/32 in, 3/64 in, 1/16 in, Compatible Copper Stop Sleeve Size 1/32 in, 3/64 in, 1/16 in, Compatible Sleeve Size 1/32 in, 3/64 in, 1/16 in, Compatible Sleeve Type Oval, Stop, Handle Length 7 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.