Zoro Homepage

Locoloc Oval and Stop Sleeve Gauge, 7/32-5/16

  • Mfr # GA-2P

  • Zoro # G8102735


product price: $22.89
/ea

Key Features

Measuring Range (In.)
1/4, 7/32, 9/32 and 5/16
Material
Steel
Length (In.)
2-13/16
Width (In.)
2-1/2
Range (In.)
7/32 in to 5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GA-2P
Zoro #
G8102735
UPC #
736791004315
Country of Origin
United States

Dimensions

Length (In.)
2-13/16
Width (In.)
2-1/2
Dimension Type
Inch

Details

Measuring Range (In.)
1/4, 7/32, 9/32 and 5/16
Material
Steel
Range (In.)
7/32 in to 5/16 in
Minimum Measurement - Inch
7/32 in
Maximum Measurement - Inch
5/16 in
Increments
0.03125 in
Range - Inch
7/32 in to 5/16 in
Product Type
Gauge
Fractional Inches Measured - Minimum
7/32 in
Decimal Inches Measured - Maximum
0.25 in
Fractional Inches Measured - Maximum
5/16 in

Description

n/a, Dimension Type Inch, Gauge Standard Not Applicable, Increments 0.03125 in, Maximum Measurement - Inch 5/16 in, Minimum Measurement - Inch 7/32 in, Material Steel, Range - Inch 7/32 in to 5/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.