Plain Ball, 303 SE/304, Cable Size 1/4
Mfr # BA3-8
Zoro # G4492975
product price: $3.15
/eaSold in multiples of 3 for $9.45
Key Features
Cable Size
1/4 in
Lifting Capability
For Lifting
After Swage Dia.
9/16 in
Overall Length
11/32 in
Standards
BACT14B, NAS494
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BA3-8
Zoro #
G4492975
UPC #
736791029738
Country of Origin
United States
Dimensions
Cable Size
1/4 in
After Swage Dia.
9/16 in
Overall Length
11/32 in
Ball Diameter
5/8 in
Swaged Outside Diameter
9/16 in
Compatible Rope Diameter
1/4 in
Details
Item
Plain Ball
Lifting Capability
For Lifting
Standards
BACT14B, NAS494
Material
303SE/304 Stainless Steel
Finish
Plain
Compatible Rope Material
Stainless Steel
Fitting Style
Plain Ball
Description
Plain Ball, Compatible Rope Diameter 1/4 in, Compatible Rope Material Stainless Steel, Ball Diameter 5/8 in, Shank Diameter Not Applicable, Swaged Outside Diameter 9/16 in, Material Stainless Steel, Overall Length 11/32 in, Lifting Capability For Lifting, Finish Plain, Fitting Style Plain Ball, Fitting Type Swage, Standards BACT14B, NAS494
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.