Portable Swaging Machine, 1/16-3/16 In
Mfr # M1
Zoro # G7947405
product price: $4,055.99
/ea
Free Shipping & Returns
Key Features
For Cable Size
1/16 in to 3/16 in
Handle Length
23 in
Jaw Material
Heat Treated Steel
Includes
Steel Carrying Case
Function
Swages Shank and Ball Type MS Cable Fittings
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M1
Zoro #
G7947405
UPC #
736791003257
Country of Origin
United States
Dimensions
For Cable Size
1/16 in to 3/16 in
Handle Length
23 in
Details
Item
Portable Hand Swaging Machine
Jaw Material
Heat Treated Steel
Includes
Steel Carrying Case
Function
Swages Shank and Ball Type MS Cable Fittings
Description
Portable Hand Swaging Machine, For Cable Size 1/16 in to 3/16 in, Handle Length 23 in, Function Swages Shank and Ball Type MS Cable Fittings, Jaw Material Heat Treated Steel, Includes Steel Carrying Case
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.