Zoro Homepage

Single Shank Ball, 303 SE/304, Size 3/64

  • Mfr # 664-C1.5

  • Zoro # G4492984


product price: $0.98
/ea

Key Features

Cable Size
3/64 in
Lifting Capability
For Lifting
After Swage Dia.
3/16 in
Overall Length
17/64 in
Standards
DFARS Compliant, MIL-DTL-781
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
664-C1.5
Zoro #
G4492984
UPC #
736791029264
Country of Origin
United States

Dimensions

Cable Size
3/64 in
After Swage Dia.
3/16 in
Overall Length
17/64 in
Ball Height
7/64 in
Ball Diameter
7/32 in
Shank Diameter
5/32 in
Compatible Rope Diameter
3/64 in
Swaged Outside Diameter
3/16 in

Details

Item
Single Shank Ball
Lifting Capability
For Lifting
Standards
DFARS Compliant, MIL-DTL-781
Material
303SE/304 Stainless Steel
Fitting Style
Single Shank Ball
Compatible Rope Material
Stainless Steel

Description

Single Shank Ball, Compatible Rope Diameter 3/64 in, Compatible Rope Material Stainless Steel, Ball Diameter 7/32 in, Shank Diameter 5/32 in, Ball Height 7/64 in, Swaged Outside Diameter 3/16 in, Material Stainless Steel, Overall Length 17/64 in, Lifting Capability For Lifting, Fitting Style Single Shank Ball, Fitting Type Swage, Standards DFARS Compliant, MIL-DTL-781

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.