Zoro Homepage

Single Shank Ball, 303 SE/304, Size 9/32

  • Mfr # MS20664C9

  • Zoro # G4492966


product price: $18.89
/ea

Key Features

Cable Size
9/32 in
Lifting Capability
For Lifting
Overall Length
1 5/64 in
Standards
DFARS Compliant, MIL-DTL-781
After Swage Dia.
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS20664C9
Zoro #
G4492966
UPC #
736791029172
Country of Origin
United States

Dimensions

Cable Size
9/32 in
Overall Length
1 5/64 in
After Swage Dia.
5/8 in
Ball Diameter
45/64 in
Shank Diameter
3/4 in
Ball Height
3/8 in
Swaged Outside Diameter
5/8 in
Compatible Rope Diameter
9/32 in

Details

Item
Single Shank Ball
Lifting Capability
For Lifting
Standards
DFARS Compliant, MIL-DTL-781
Material
303SE/304 Stainless Steel
Fitting Style
Single Shank Ball
Compatible Rope Material
Stainless Steel

Description

Single Shank Ball, Compatible Rope Diameter 9/32 in, Compatible Rope Material Stainless Steel, Ball Diameter 45/64 in, Shank Diameter 3/4 in, Ball Height 3/8 in, Swaged Outside Diameter 5/8 in, Material Stainless Steel, Overall Length 1 5/64 in, Lifting Capability For Lifting, Fitting Style Single Shank Ball, Fitting Type Swage, Standards DFARS Compliant, MIL-DTL-781

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.