Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Shank Terminal Die Kit, 10 Sizes

  • Mfr # M2-S-KIT

  • Zoro # G8031764


product price: $6,409.99
/ea
Free Shipping & Returns

Key Features

Sizes Included
1/16, 3/32, 1/8, 5/32, 3/16, 7/32, 1/4, 9/32, 5/16, 3/8
Number of Pieces
10 Pair
Material
Tool steel
Type
For 13P083, 13P108 and 13P109
For Cable Size
1/16 in to 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M2-S-KIT
Zoro #
G8031764
UPC #
736791003080
Country of Origin
United States

Dimensions

Sizes Included
1/16, 3/32, 1/8, 5/32, 3/16, 7/32, 1/4, 9/32, 5/16, 3/8
For Cable Size
1/16 in to 3/8 in

Details

Item
Straight Shank Terminal Roll Die Kit
Number of Pieces
10 Pair
Material
Tool steel
Type
For 13P083, 13P108 and 13P109

Description

Straight Shank Terminal Roll Die Kit, For Cable Size 1/16 in to 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.