Zoro Homepage

Straight Shank Terminal Die Set, 3/32, PR

  • Mfr # M2-S3

  • Zoro # G8156425


product price: $739.99
/pr
Free Shipping & Returns

Key Features

Sizes Included
3/32
Number of Pieces
2
Material
Tool steel
Type
For 13P083, 13P108 and 13P109
For Cable Size
3/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M2-S3
Zoro #
G8156425
UPC #
736791002632
Country of Origin
United States

Dimensions

Sizes Included
3/32
For Cable Size
3/32 in

Details

Item
Straight Shank Terminal Roll Die Set
Number of Pieces
2
Material
Tool steel
Type
For 13P083, 13P108 and 13P109

Description

Straight Shank Terminal Roll Die Set, For Cable Size 3/32 in, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.