Zoro Homepage

Straight Shank Terminal Gauge, 1/16-3/16

  • Mfr # GA-S26

  • Zoro # G7819287


product price: $209.99
/ea
Free Shipping & Returns

Key Features

Measuring Range (In.)
1/16 to 3/16
Material
Steel
Length (In.)
4
Width (In.)
2-1/2
Range (In.)
1/16 in to 3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GA-S26
Zoro #
G7819287
UPC #
736791002472
Country of Origin
United States

Dimensions

Length (In.)
4
Width (In.)
2-1/2
Dimension Type
Inch

Details

Measuring Range (In.)
1/16 to 3/16
Material
Steel
Range (In.)
1/16 in to 3/16 in
Maximum Measurement - Inch
3/16 in
Minimum Measurement - Inch
1/16 in
Range - Inch
1/16 in to 3/16 in
Product Type
Gauge
Decimal Inches Measured - Maximum
0.0625 in
Fractional Inches Measured - Minimum
1/16 in
Fractional Inches Measured - Maximum
3/16 in

Description

n/a, Dimension Type Inch, Gauge Standard Not Applicable, Increments Not Applicable, Maximum Measurement - Inch 3/16 in, Minimum Measurement - Inch 1/16 in, Material Steel, Range - Inch 1/16 in to 3/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.