Zoro Homepage

Strap Eye End Fitting, 304 S.S, Size 1/16

  • Mfr # NAS1435E2

  • Zoro # G4492826


product price: $7.39
/ea

Key Features

Cable Size
1/16 in
Eye Inside Dia.
3/16 in
Lifting Capability
For Lifting
Standards
DFARS Compliant, NAS1435-E, National Aerospace
Material
304 Stainless steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NAS1435E2
Zoro #
G4492826
UPC #
736791027536
Country of Origin
United States

Dimensions

Cable Size
1/16 in
Eye Inside Dia.
3/16 in
Tine Thickness
3/32 in
Shank Diameter
3/8 in
Eye Thickness
3/32 in
Compatible Rope Diameter
1/16 in
Eye Inside Diameter
3/16 in

Details

Item
Strap Eye End Fitting
Lifting Capability
For Lifting
Standards
DFARS Compliant, NAS1435-E, National Aerospace
Material
304 Stainless steel
For Use With
Mfr. No. MS20664C2
Eye Fitting Type
Strap Eye Fitting

Description

Strap Eye Fitting, Compatible Rope Diameter 1/16 in, Eye Inside Diameter 3/16 in, Eye Fitting Type Strap Eye Fitting, Eye Thickness 3/32 in, Shank Diameter 3/8 in, Material Steel, Lifting Capability For Lifting, Fitting Type Swage, Standards DFARS Compliant, NAS1435-E, National Aerospace

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.