Zoro Homepage

Strap Eye End Fitting, 304 S.S, Size 1/8

  • Mfr # NAS1435E4

  • Zoro # G4492801


product price: $11.15
/ea
Sold in multiples of 5 for $55.75

Key Features

Cable Size
1/8 in
Eye Inside Dia.
3/16 in
Lifting Capability
For Lifting
Standards
DFARS Compliant, NAS1435-E, National Aerospace
For Use With
Mfr. No. MS20664C4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NAS1435E4
Zoro #
G4492801
UPC #
736791027574
Country of Origin
United States

Dimensions

Cable Size
1/8 in
Eye Inside Dia.
3/16 in
Tine Thickness
13/64 in
Shank Diameter
1/2 in
Eye Inside Diameter
3/16 in
Compatible Rope Diameter
1/8 in
Eye Thickness
13/64 in

Details

Item
Strap Eye End Fitting
Lifting Capability
For Lifting
Standards
DFARS Compliant, NAS1435-E, National Aerospace
For Use With
Mfr. No. MS20664C4
Material
304 Stainless steel
Eye Fitting Type
Strap Eye Fitting

Description

Strap Eye Fitting, Compatible Rope Diameter 1/8 in, Eye Inside Diameter 3/16 in, Eye Fitting Type Strap Eye Fitting, Eye Thickness 13/64 in, Shank Diameter 1/2 in, Material Steel, Lifting Capability For Lifting, Fitting Type Swage, Standards DFARS Compliant, NAS1435-E, National Aerospace

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.