Zoro Homepage

Strap Eye End Fitting, 304 S.S, Size 3/16

  • Mfr # NAS1435E6

  • Zoro # G4492783


product price: $21.75
/ea

Key Features

Cable Size
3/16 in
Eye Inside Dia.
5/16 in
Lifting Capability
For Lifting
Standards
DFARS Compliant, NAS1435-E, National Aerospace
For Use With
Mfr. No. MS20664C6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NAS1435E6
Zoro #
G4492783
UPC #
736791027611
Country of Origin
United States

Dimensions

Cable Size
3/16 in
Eye Inside Dia.
5/16 in
Tine Thickness
17/64 in
Eye Inside Diameter
5/16 in
Eye Thickness
17/64 in
Shank Diameter
11/16 in
Compatible Rope Diameter
3/16 in

Details

Item
Strap Eye End Fitting
Lifting Capability
For Lifting
Standards
DFARS Compliant, NAS1435-E, National Aerospace
For Use With
Mfr. No. MS20664C6
Material
304 Stainless steel
Eye Fitting Type
Strap Eye Fitting

Description

Strap Eye Fitting, Compatible Rope Diameter 3/16 in, Eye Inside Diameter 5/16 in, Eye Fitting Type Strap Eye Fitting, Eye Thickness 17/64 in, Shank Diameter 11/16 in, Material Steel, Lifting Capability For Lifting, Fitting Type Swage, Standards DFARS Compliant, NAS1435-E, National Aerospace

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.