Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Strap Eye End Fitting, 304 S.S, Size 5/32

  • Mfr # NAS1435E5

  • Zoro # G4492792


product price: $17.89
/ea

Key Features

Cable Size
5/32 in
Eye Inside Dia.
1/4 in
Lifting Capability
For Lifting
Standards
DFARS Compliant, NAS1435-E, National Aerospace
Material
304 Stainless steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NAS1435E5
Zoro #
G4492792
UPC #
736791027598
Country of Origin
United States

Dimensions

Cable Size
5/32 in
Eye Inside Dia.
1/4 in
Tine Thickness
13/64 in
Eye Inside Diameter
1/4 in
Eye Thickness
13/64 in
Compatible Rope Diameter
5/32 in
Shank Diameter
9/16 in

Details

Item
Strap Eye End Fitting
Lifting Capability
For Lifting
Standards
DFARS Compliant, NAS1435-E, National Aerospace
Material
304 Stainless steel
For Use With
Mfr. No. MS20664C5
Eye Fitting Type
Strap Eye Fitting

Description

Strap Eye Fitting, Compatible Rope Diameter 5/32 in, Eye Inside Diameter 1/4 in, Eye Fitting Type Strap Eye Fitting, Eye Thickness 13/64 in, Shank Diameter 9/16 in, Material Steel, Lifting Capability For Lifting, Fitting Type Swage, Standards DFARS Compliant, NAS1435-E, National Aerospace

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.