Zoro Homepage

Strap Fork End, 304 SS, Cable Size 1/16

  • Mfr # NAS1435K2

  • Zoro # G4492835


product price: $4.95
/ea

Key Features

Cable Size
1/16 in
Lifting Capability
For Lifting
Pin Dia.
3/16 in
Tine Spacing
3/32 in
Overall Length
1 1/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NAS1435K2
Zoro #
G4492835
UPC #
736791027420
Country of Origin
United States

Dimensions

Cable Size
1/16 in
Pin Dia.
3/16 in
Overall Length
1 1/16 in
Clevis Inside Width
3/32 in
Compatible Pin Diameter
3/16 in
Compatible Rope Diameter
1/16 in

Details

Item
Strap Fork End
Lifting Capability
For Lifting
Tine Spacing
3/32 in
Standards
DFARS Compliant, National Aerospace
Material
304 Stainless steel
For Use With
Mfr. No. MS20664C2
Compatible Rope Material
Stainless Steel
Compatible Core Type
Wire Strand Core
Clevis Fitting Type
Strap Fork End

Description

Wire Rope Clevis Fitting, Compatible Core Type Wire Strand Core, Compatible Rope Diameter 1/16 in, Compatible Rope Material Stainless Steel, Overall Length 1 1/16 in, Clevis Inside Width 3/32 in, Material Steel, Lifting Capability For Lifting, Fitting Type Swage, Compatible Pin Diameter 3/16 in, Clevis Fitting Type Strap Fork End, Standards DFARS Compliant, National Aerospace

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.