Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Strap Fork End, 304 SS, Cable Size 5/32

  • Mfr # NAS1435K5

  • Zoro # G4492862


product price: $15.25
/ea

Key Features

Cable Size
5/32 in
Lifting Capability
For Lifting
Standards
DFARS Compliant, National Aerospace
Tine Spacing
13/64 in
Overall Length
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NAS1435K5
Zoro #
G4492862
UPC #
736791027482
Country of Origin
United States

Dimensions

Cable Size
5/32 in
Overall Length
2 in
Pin Dia.
1/4 in
Compatible Pin Diameter
1/4 in
Compatible Rope Diameter
3/16 in
Clevis Inside Width
13/64 in

Details

Item
Strap Fork End
Lifting Capability
For Lifting
Standards
DFARS Compliant, National Aerospace
Tine Spacing
13/64 in
For Use With
Mfr. No. MS20664C5
Material
304 Stainless steel
Clevis Fitting Type
Strap Fork End
Compatible Rope Material
Stainless Steel
Compatible Core Type
Wire Strand Core

Description

Wire Rope Clevis Fitting, Compatible Core Type Wire Strand Core, Compatible Rope Diameter 3/16 in, Compatible Rope Material Stainless Steel, Overall Length 2 in, Clevis Inside Width 13/64 in, Material Steel, Lifting Capability For Lifting, Fitting Type Swage, Compatible Pin Diameter 1/4 in, Clevis Fitting Type Strap Fork End, Standards DFARS Compliant, National Aerospace

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.