Stud, Left Hand, 304 S.S, Cable Size 1/16
Mfr # MS21259-2LH
Zoro # G4492372
product price: $6.59
/eaKey Features
Thread
External
Cable Size
1/16 in
Thread Size
#6-40
Thread Direction
Left Hand
Lifting Capability
For Lifting
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MS21259-2LH
Zoro #
G4492372
UPC #
736791022890
Country of Origin
United States
Dimensions
Cable Size
1/16 in
Thread Size
#6-40
After Swage Dia.
9/64 in
Overall Length
2 1/2 in
Thread Length
1 3/64 in
Compatible Rope Diameter
1/16 in
Shank Diameter
3/16 in
Swaged Outside Diameter
5/32 in
Details
Item
Swage Stud
Thread
External
Thread Direction
Left Hand
Lifting Capability
For Lifting
Standards
DFARS Compliant, MIL-DTL-781
Material
304 Stainless steel
For Use With
Stainless Steel and Galvanized Cable
Stud Type
Stud
Thread Type
External
Compatible Rope Material
Galvanized Steel, Stainless Steel
Description
Wire Rope Stud, Compatible Rope Diameter 1/16 in, Thread Length 1 3/64 in, Thread Size #6-40, Thread Type External, Swaged Outside Diameter 5/32 in, Overall Length 2 1/2 in, Shank Diameter 3/16 in, Compatible Rope Material Galvanized Steel, Stainless Steel, Material Stainless Steel, Stud Type Stud, Fitting Type Swage, Thread Direction Left Hand, Lifting Capability For Lifting, Standards DFARS Compliant, MIL-DTL-781
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.