Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turnbuckle Body, 3200 lb., 5/32, Short

  • Mfr # MS21251-B5S

  • Zoro # G4368883


product price: $15.19
/ea

Key Features

Thread Dia. (In.)
1/4 - 28
Type
5/32 Short
Working Load Limit (Lb.)
3,200 lb
Material
Brass
Standards
MIL-DTL-8878
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS21251-B5S
Zoro #
G4368883
UPC #
736791022432
Country of Origin
United States

Dimensions

Thread Dia. (In.)
1/4 - 28
Close Length (In.)
2 1/4 in
Thread Size
1/4"-28
Compatible Rope Diameter
5/32 in
Overall Length
2 1/2 in
Thread Diameter
1/4 in

Details

Item
Turnbuckle Body
Type
5/32 Short
Working Load Limit (Lb.)
3,200 lb
Material
Brass
Standards
MIL-DTL-8878
Working Load Limit
3,200 lb
Thread Type
UNF
Thread Direction
Right Hand and Left Hand

Description

Turnbuckle Body, Working Load Limit 3,200 lb, Compatible Rope Diameter 5/32 in, Material Brass, Overall Length 2 1/2 in, Thread Size 1/4 In.-28, Thread Diameter 1/4 in, Thread Direction Right Hand and Left Hand, Thread Type UNF, Standards MIL-DTL-8878

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.