Zoro Homepage

Turnbuckle Body, 4600 lb., 3/16, Long

  • Mfr # MS21251-B6L

  • Zoro # G4368901


product price: $17.79
/ea

Key Features

Thread Dia. (In.)
5/16 - 24
Type
3/16 Long
Working Load Limit (Lb.)
4,600 lb
Material
Brass
Standards
MIL-DTL-8878
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS21251-B6L
Zoro #
G4368901
UPC #
736791022463
Country of Origin
United States

Dimensions

Thread Dia. (In.)
5/16 - 24
Close Length (In.)
4 in
Thread Size
5/16"-24
Compatible Rope Diameter
3/16 in
Thread Diameter
5/16 in
Overall Length
4 in

Details

Item
Turnbuckle Body
Type
3/16 Long
Working Load Limit (Lb.)
4,600 lb
Material
Brass
Standards
MIL-DTL-8878
Working Load Limit
4,600 lb
Thread Direction
Right Hand and Left Hand
Thread Type
UNF

Description

Turnbuckle Body, Working Load Limit 4,600 lb, Compatible Rope Diameter 3/16 in, Material Brass, Overall Length 4 in, Thread Size 5/16 In.-24, Thread Diameter 5/16 in, Thread Direction Right Hand and Left Hand, Thread Type UNF, Standards MIL-DTL-8878

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.