Wire Rope Sleeve, 5/32 In, 304 SS
Mfr # SL11-5
Zoro # G4369626
product price: $3.89
/eaKey Features
Material
304 Stainless steel
For Wire Rope Dia.
5/32 in
Finish
Natural
For Use With
Stainless Steel Cable
Wire Rope Dia.
5/32"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SL11-5
Zoro #
G4369626
UPC #
736791026492
Country of Origin
United States
Dimensions
For Wire Rope Dia.
5/32 in
Wire Rope Dia.
5/32"
Overall Length
47/64 in
Compatible Rope Diameter
5/32 in
Details
Item
Wire Rope Sleeve
Material
304 Stainless steel
Finish
Natural
For Use With
Stainless Steel Cable
Standards
DFARS Compliant, MS51844
Compatible Rope Material
Stainless Steel
Lifting Capability
For Lifting
Description
Wire Rope Oval Sleeve, Compatible Rope Diameter 5/32 in, Compatible Rope Material Stainless Steel, Material Stainless Steel, Overall Length 47/64 in, Finish Plain, Sleeve Type Oval Sleeve, Lifting Capability For Lifting, Standards DFARS Compliant, MS51844
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.