Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wire Rope Stop Sleeve, 1/8 in, Copper

  • Mfr # ST2-3

  • Zoro # G4369495


product price: $0.75
/ea

Key Features

Material
122 Copper
For Wire Rope Dia.
3/32 in
Standards
ANSI
Finish
Natural
For Use With
Galvanized Cable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ST2-3
Zoro #
G4369495
UPC #
-
Country of Origin
United States

Dimensions

For Wire Rope Dia.
3/32 in
Wire Rope Dia.
3/32"
Compatible Rope Diameter
3/32 in

Details

Item
Wire Rope Stop Sleeve
Material
122 Copper
Standards
ANSI
Finish
Natural
For Use With
Galvanized Cable
Compatible Rope Material
Galvanized Steel
Lifting Capability
For Lifting

Description

Wire Rope Stop Sleeve, Compatible Rope Diameter 3/32 in, Compatible Rope Material Galvanized Steel, Material Copper, Finish Plain, Sleeve Type Stop Sleeve, Fitting Type Swage, Lifting Capability For Lifting, Standards ANSI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.