109B Metal Bonding Adhesive Medium-Set; 1.7 Oz.
- Mfr # FUS-109B
- Zoro # G304170314
product price:Â
$
64.15
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FUS-109B
- Zoro #
- G304170314
- UPC #
- 808498100062
- Country of Origin
- China
- Item
- Adhesive Remover
Description
Substrates:
Installation and bonding of unprimed metals including aluminumApplications:
Secondary panel bonding of quarter panels, rear body panels, roof panels and door skins, and replacing rivets or mechanical fasteners.
- Provides excellent corrosion protection
- Designed to create uniform bondline thickness despite differences in clamping
- Techniques
- Built-in color indicator; turns from beige to green as adhesive cures
- Meets or exceeds the DaimlerChrysler weld-bonding specification
- Size - 1. 7 oz
- CaseQuantity - 12
- Item Weight - 0. 200 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.