152 Extreme Plastic Repair On Demand Cure; 7.1 Oz.
- Mfr # FUS-152
- Zoro # G504139784
product price:Â
$
111.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FUS-152
- Zoro #
- G504139784
- UPC #
- 808498101069
- Country of Origin
- China
Description
Substrates:
Used to bond, repair and refinish TPO, TEO, PP and ABS and can be used to bond SMC or fiberglass panels.
Applications:Bumpers, emblems, door trims, interior and exterior plastic repairs and minor cosmetic repair.
- On demand cure with heat
- EXtreme results on interior and exterior plastic repair and minor cosmetic repair
- Longer open time than Fusor #142/143
- Provides undetectable featheredge
- Black in color OEM Approval GM: Meets GMW7159
- Size - 7.1 oz
- CaseQuantity - 6
- Item Weight - 1. 490 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.