127EZ Plastic Structural Installation Adhesive Slow-Set; 10.1 Oz.
- Mfr # FUS-127EZ
- Zoro # G004139611
product price:Â
$
134.99
/ea
Free Shipping & Returns
Key Features
Color
Cream
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FUS-127EZ
- Zoro #
- G004139611
- UPC #
- 808498100390
- Country of Origin
- China
- Color
- Cream
Description
Substrates:
Installation and bonding of SMC, fiberglass and primed metals.
Applications:Plastic body panels, spoilers and ground effects.
- E Resistant to extreme temperatures
- E High-strength structural adhesive bonds plastic to primed metal
- E Slow set formula allows an extended open time for large applications, yet can be heat cured for fast completion of projects
- Size - 10. 1 oz
- Item Weight - 1. 100 lbs.
- Case Quantity - 6.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.