Zoro Homepage

15-1/2" W 2 Drawer Lorell Contemporary Furniture, Laminate, Cherry (Cabinet), Silver (Handle)

  • Mfr # LLR69606

  • Zoro # G3442168


product price: $205.99
/ea
Free Shipping & Returns

Key Features

Color
Cherry (Cabinet), Silver (Handle)
Height
28-1/2"
Material
Polyvinyl Chloride (PVC) (Cabinet) Edge, Metal (Handle)
Number of Drawers
2
Type
Pedestal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LLR69606
Zoro #
G3442168
UPC #
-
Country of Origin
China

Dimensions

Height
28-1/2"
Width
15-1/2"

Details

Color
Cherry (Cabinet), Silver (Handle)
Material
Polyvinyl Chloride (PVC) (Cabinet) Edge, Metal (Handle)
Number of Drawers
2
Type
Pedestal
Finish
Laminate
Series
Essentials
Item
Lorell Contemporary Furniture,Laminate
Assembly
Assembly Required
Green Certification or Other Recognition
Greenguard Certified, GREENGUARD
Features
Ball-bearing Suspension, Heavy Duty, Built-in Hangrail

Description

Lorell Contemporary Furniture,Laminate

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.