Zoro Homepage

15" W 2 Drawer Ff Mobile Pedestal FileLetter20", Charcoal, Letter

  • Mfr # LLR66910

  • Zoro # G3435868


product price: $307.99
/ea
Free Shipping & Returns

Key Features

Color
Charcoal
File Size
Letter
Height
27.8"
Material
Steel Pedestal
Number of Drawers
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LLR66910
Zoro #
G3435868
UPC #
-
Country of Origin
Mexico

Dimensions

File Size
Letter
Height
27.8"
Width
15"
Depth
19.9"
Overall Width
15"

Details

Color
Charcoal
Material
Steel Pedestal
Number of Drawers
2
Type
File Cabinet
Series
Fortress
Item
Ff Mobile Pedestal FileLetter20"
Green Certification or Other Recognition
Greenguard Certified
For Use With
File Storage
Assembly
No
Features
Recessed Drawer, Ball-bearing Suspension, Security Lock, Casters
Recycled Content
0.28
Drawer Type
File

Description

Ff Mobile Pedestal FileLetter20 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.