Zoro Homepage

15" W Lorell Metal Vertical File, Putty

  • Mfr # LLR42290

  • Zoro # G3445458


product price: $226.99
/ea
Free Shipping & Returns

Key Features

Height
28.4"
Material
Metal
Type
File Cabinet
Width
15"
Overall Width
15"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LLR42290
Zoro #
G3445458
UPC #
-
Country of Origin
Mexico

Dimensions

Height
28.4"
Width
15"
Overall Width
15"

Details

Color
Putty
Material
Metal
Type
File Cabinet
Item
Lorell Metal Vertical File

Description

Lorell Metal Vertical File

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.