Zoro Homepage

15" W Lorell Mobile Pedestal, Black

  • Mfr # LLR49527

  • Zoro # G3446219


product price: $331.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Height
27.8"
Material
Steel
Type
File Cabinet
Width
15"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LLR49527
Zoro #
G3446219
UPC #
-
Country of Origin
Mexico

Dimensions

Height
27.8"
Width
15"
Overall Width
15"

Details

Color
Black
Material
Steel
Type
File Cabinet
Item
Lorell Mobile Pedestal

Description

Lorell Mobile Pedestal

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.