Zoro Homepage

15" W Lorell Mobile Pedestal, Light Gray

  • Mfr # LLR49522

  • Zoro # G3446182


product price: $299.99
/ea
Free Shipping & Returns

Key Features

Color
Light Gray
Height
27.8"
Material
Steel
Type
File Cabinet
Width
15"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LLR49522
Zoro #
G3446182
UPC #
-
Country of Origin
Mexico

Dimensions

Height
27.8"
Width
15"
Overall Width
15"

Details

Color
Light Gray
Material
Steel
Type
File Cabinet
Item
Lorell Mobile Pedestal

Description

Lorell Mobile Pedestal

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.