Zoro Homepage

15.8" W Lorell Contemporary Furniture, Laminate, Mahogany

  • Mfr # LLR69395

  • Zoro # G3442323


product price: $263.99
/ea
Free Shipping & Returns

Key Features

Color
Mahogany
Height
28.6"
Material
Laminate
Type
Pedestal
Width
15.8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LLR69395
Zoro #
G3442323
UPC #
-
Country of Origin
China

Dimensions

Height
28.6"
Width
15.8"
Overall Width
15.8"

Details

Color
Mahogany
Material
Laminate
Type
Pedestal
Finish
Laminate
Item
Lorell Contemporary Furniture,Laminate

Description

Lorell Contemporary Furniture,Laminate

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.