Zoro Homepage

18"W 3-Tier Rolling Cart, Chrome, 30"D x 40"H

  • Mfr # LLR84858

  • Zoro # G3440777


product price: $171.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Color
Chrome
Load Capacity
99 lb
Width
18"
Gauge
Heavy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LLR84858
Zoro #
G3440777
UPC #
-
Country of Origin
China

Dimensions

Width
18"
Depth
30 in
Height
40"

Details

Material
Steel
Color
Chrome
Load Capacity
99 lb
Item
Rolling Tool Cabinet
Gauge
Heavy
Features
Three Levels To Hold Office Supplies or Refreshments and A Convenient Handle On The Side For Easy Maneuvering, Top Basket Can Accommodate Letter-Size and Legal-Size Hanging Folders
Tool Storage Type Included
Rolling Cabinet
Caster Configuration
4
Application
Document

Description

Rolling Tool Cabinet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.