Zoro Homepage

2,300 lb Capacity Riveted Steel Shelving Recycled

  • Mfr # 59698

  • Zoro # G2756793


product price: $180.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Overall Width
48"
Overall Depth
18"
Overall Height
72"
Shelving Material
Steel; Particleboard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
59698
Zoro #
G2756793
UPC #
35255596985
Country of Origin
United States

Dimensions

Overall Width
48"
Overall Depth
18"
Overall Height
72"

Details

Item
2,300 lb Capacity Riveted Steel Shelving
Color
Black
Shelving Material
Steel; Particleboard
Finish
Powder Coated
Load Capacity
2300 lb
Shelving Type
Storage Rack
No. of Shelves
5
Series
Iron Horse

Description

Lorell 2,300 lb Capacity Riveted Steel Shelving Recycled

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.