Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

23.6" D X Cherry, 47.3" W X

  • Mfr # LLR69411

  • Zoro # G913119292


product price: $243.99
/ea
Free Shipping & Returns

Key Features

Overall Width
47.3"
Overall Depth
23.6"
Color
Cherry
Length
29.5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LLR69411
Zoro #
G913119292
UPC #
035255694117
Country of Origin
China

Dimensions

Overall Width
47.3"
Overall Depth
23.6"
Length
29.5"

Details

Color
Cherry

Description

Rectangular desk shell is part of Lorell Essentials Series Laminate Furniture with high-quality laminate construction and metal-to-metal, cam-lock connections. Cherry laminate top is 1in thick for durability. Use the two grommet holes in the top for easy cord routing. Design also includes a full modesty panel for privacy, 3mm PVC edges and adjustable feet.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.