Zoro Homepage

24" D X Gray Elm, 48" W X

  • Mfr # LLRPB2448GE

  • Zoro # G713119218


product price: $349.99
/ea
Free Shipping & Returns

Key Features

Overall Width
48"
Overall Depth
24"
Color
Gray Elm
Length
29"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LLRPB2448GE
Zoro #
G713119218
UPC #
035255184243
Country of Origin
Canada

Dimensions

Overall Width
48"
Overall Depth
24"
Length
29"

Details

Color
Gray Elm

Description

Bridge is part of the Lorell Prominence 2.0 Series that offers an elegant design perfect for your executive office suites. Durable, Gray Elm laminate surface is mar-resistant, burn-resistant and impact-resistant to withstand hectic, daily work life. The 1in thick top features matching 3mm edgebanding. Bridge is manufactured with 45 lb. density particleboard and finished on both sides with high-performance, thermally fused melamine. It is not freestanding and not shipped fully assembled like the other items in the series. Pair the bridge with single-pedestal desks to create L-shaped or U-shaped configuration to suit your office needs. The 3/4in adjustable glides allow the bridge to remain level on uneven surfaces. Grommet in the top allows convenient cord management.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.